Shop All Punch & Chisel Sets
Westward
Drive Pin Punch Set, 1/8 To 3/8 In, 5 Pcs
Mfr # 2AJB1
Zoro # G1257155
original price:
$28.73
6% off
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Length 8 in
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2AJB1
- Zoro # G1257155
- UPC # 190735793626
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Length | 8 in |
Sizes Included | 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in |
Tip Diameter | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Tip Size | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Blade Width | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Description
Drive Pin Punch Set, Set Type Punch Set, Types Included Length Pin Punch, Number of Pieces 5, Blade Tip Shape Straight, Blade Width 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, Includes Handle No, Chisel Type Length Pin Punch, Includes Handguard No, Material Applications For Softer Metal & Wood, Includes 1/4 x 8 in, 1/8 x 8 in, 3/16 x 8 in, 3/8 x 8 in, 5/16 x 8 in, Tip Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, Material Steel, Measurement Type SAE, Container Type Pouch, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 3/8 (C68020)
- AVEN Pliers Parallel Action, 8" Flat, Nose (10756)
- AMERICAN FORGE & FOUNDRY 2-9/16" Drive, 2-9/16" 6 Points (18504)
- AIRCAT Aircat 1/2" Composite Impact Wrench, 1000-TH (1000-TH)
- WESTWARD Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJA8)
- WESTWARD Transfer Punch Set, 3/32 to 17/32 in, Steel, 28 Piece (22N849)
- WESTWARD Drift Punch Set, 1/8 To 5/16 In, 5 Pc (2AJL6)
- WESTWARD Pilot Punch Set, Alloy Steel, 12 Pc (49A456)
- WESTWARD Transfer Punch Set, #1 to #60, 60 Pc (22N851)
- WESTWARD Pin Punch Set, 3/32 To 5/16 In, 6 Pc (2AJA7)
- GRAY TOOLS 3 Piece Brass Drift & Line Up Punch Set (C3BLS)
- Westward Cutting and Shaping Tools