Shop All Hand Held Punches
Westward
Drive Pin Punch, 7/32 In Tip, 5 1/2 In L
Mfr # 2AJE1
Zoro # G1061602
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/2 in
- Tip Size (In.) 7/32 in
- Hex (In.) 7/16 in
- Tether Capable Tether Capable
- Construction Chrome Vanadium Steel With Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJE1
- Zoro # G1061602
- UPC # 190735793893
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/2 in |
Tip Size (In.) | 7/32 in |
Tip Diameter | 7/32 in |
Hole Diameter | 7/32 |
Tip Size | 7/32 in |
Shank Width | 7/16 in |
Taper Length | 2 in |
Overall Length | 5 1/2 |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 7/32 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 7/16 in, Grip Style Plain, Hole Diameter 7/32, Overall Length 5 1/2, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 0-6 in. Digital Caliper (1889-0600)
- KESON 25 ft Tape Measure, 1 in Blade (PG1825UB)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 3/4"L, Zinc Plated (GN040750K2---21)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT252P15)
- WESTWARD Pin Punch, Barrel, 7/16 in. (31MA15)
- WESTWARD Transfer Punch, 21/64 In Tip, 4-7/8 In L (22N803)
- WESTWARD Long Alignment Punch, 1/4 Tip, 18 In L (2AJB7)
- WESTWARD Transfer Punch, 3/32 In Tip, 4-7/8 In L (22N787)
- WESTWARD Transfer Punch, 9/16 In Tip, 4-7/8 In L (22N818)
- WESTWARD Transfer Punch, 11/16 In Tip, 4-7/8 In L (22N826)
- MAYHEW PIN PUNCH EXTRA LONG METRIC 4MM (MY21510)
- Westward Hand Held Punches