Shop All Hand Held Punches
Westward
Drive Pin Punch, 5/16 In Tip, 6 1/4 In L
Mfr # 2AJE3
Zoro # G0466024
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Tip Size (In.) 5/16 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Construction Chrome Vanadium Steel With Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJE3
- Zoro # G0466024
- UPC # 190735793916
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 6 in |
Tip Size (In.) | 5/16 in |
Taper Length | 2 1/2 in |
Tip Size | 5/16 |
Shank Width | 1/2 in |
Tip Diameter | 5/16 in |
Hole Diameter | 5/16 |
Overall Length | 6 |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 5/16, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/2 in, Grip Style Plain, Hole Diameter 5/16, Overall Length 6, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2 1/2 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Extractor Set, Carbon Steel, 6 pcs. (2RUP9)
- OTC Slide Hammer Extension, 17.5" (7508)
- MORSE Carbide Tipped Holesaw, 1/2"-20 (MHSTK100)
- KO-KEN Extension Spark Plug Socket 14mm 6 Point 180mm Spring Clip 3/8 Sq. Drive (3300C.180-14)
- WESTWARD Transfer Punch, 31/64 In Tip, 4-7/8 In L (22N813)
- WESTWARD Transfer Punch, 3/32 In Tip, 4-7/8 In L (22N787)
- WESTWARD Transfer Punch, 15/64 In Tip, 4-7/8 In L (22N796)
- WESTWARD Roll Pin Punch, 3/32 In Tip, 4 1/4 In L (2AJF7)
- WESTWARD Transfer Punch, 11/32 In Tip, 4-7/8 In L (22N804)
- WESTWARD Transfer Punch, 9/32 In Tip, 4-7/8 In L (22N799)
- TEKTON 7/16 Inch Center Punch (66084)
- Westward Cutting and Shaping Tools