Shop All Hand Held Punches
Westward
Drive Pin Punch, 3/16 In Tip, 5 1/4 In L
Mfr # 2AJD9
Zoro # G0276281
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/4 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Construction Chrome Vanadium Steel With Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJD9
- Zoro # G0276281
- UPC # 190735793886
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/4 in |
Tip Size (In.) | 3/16 in |
Tip Diameter | 3/16 in |
Hole Diameter | 3/16 |
Overall Length | 5 1/4 |
Shank Width | 3/8 in |
Tip Size | 3/16 |
Taper Length | 1 5/8 in |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 3/16, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 3/16, Overall Length 5 1/4, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 5/8 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX123/32)
- MILWAUKEE TOOL Lineman's Hawkbill Knife w/ STICKWORK 3in1 Ring (48-22-1924)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (447-1250)
- WESTWARD Long Drive Pin Punch, 1/8 In Tip, 8 In L (2AJE4)
- WESTWARD Drift Punch, 3/8 In Tip, 10 1/8 In L (2AJC5)
- WESTWARD Prick Punch, 3/8 In Hex, 5 1/4 In L (2AJF2)
- WESTWARD Pin Punch, Barrel, 1/2in. (31MA16)
- WESTWARD Drive Pin Punch, 5/32 In Tip, 5 In L (2AJD8)
- WESTWARD Center Punch, 19/32 In Hex, 6 1/4 In L (2AJD3)
- TEKTON 3/16 Inch Roll Pin Punch (66066)
- Westward Cutting and Shaping Tools