Shop All Hand Held Punches
Westward
Drive Pin Punch, 1/4 In Tip, 5 3/4 In L
Mfr # 2AJE2
Zoro # G2204212
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 3/4 in
- Tip Size (In.) 1/4 in
- Hex (In.) 7/16 in
- Tether Capable Tether Capable
- Construction Chrome Vanadium Steel With Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJE2
- Zoro # G2204212
- UPC # 190735793909
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 5 3/4 in |
Tip Size (In.) | 1/4 in |
Overall Length | 5 3/4 |
Tip Diameter | 1/4 in |
Shank Width | 7/16 in |
Hole Diameter | 1/4 |
Taper Length | 2 in |
Tip Size | 1/4 in |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 1/4 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 7/16 in, Grip Style Plain, Hole Diameter 1/4, Overall Length 5 3/4, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1875" (3/16), Number of Flutes: 3 (896312-C8)
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (8876)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- WESTWARD Pin Punch, Bull, 1/4in. (31MA14)
- WESTWARD Drive Pin Punch, 1/8 In Tip, 4 3/4 In L (2AJD7)
- WESTWARD Transfer Punch, 1 In Tip, 4-7/8 In L (22N846)
- WESTWARD Center Punch, 7/16 In Hex, 5 1/4 In L (2AJD1)
- WESTWARD Drive Pin Punch, 3/32 In Tip, 4 1/2 In L (2AJD6)
- WESTWARD Transfer Punch, 35/64 In Tip, 4-7/8 In L (22N817)
- WESTWARD Transfer Punch, 7/16 In Tip, 4-7/8 In L (22N810)
- MAYHEW STEEL PRODUCTS PUNCH REG LINE UP 461-3/16" (MY22006)
- Westward Hand Held Punches