Shop All Hand Held Punches
Westward
Drive Pin Punch, 1/16 In Tip, 4 1/8 In L
Mfr # 2AJD5
Zoro # G1067132
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 1/2 in
- Tip Size (In.) 1/16 in
- Hex (In.) 1/4 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJD5
- Zoro # G1067132
- UPC # 190735793848
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 1/2 in |
Tip Size (In.) | 1/16 in |
Overall Length | 4 1/2 |
Tip Diameter | 1/16 in |
Shank Width | 1/4 in |
Hole Diameter | 1/16 |
Tip Size | 1/16 |
Taper Length | 1 in |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 1/16, Tip Type Flat, Shank Shape Hexagon, Grip Style Plain, Hole Diameter 1/16, Overall Length 4 1/2, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING ER20 Collet Chuck Nut (534794)
- MILWAUKEE TOOL Insulated Screwdriver St, 8 1/4 in L, 6pcs (48-22-2206)
- HANSON 5 Pieces Spiral Flute Screw Extractor Set Carded (53535)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Taper Hand Tap (DWTT1-1/8-12)
- WESTWARD Transfer Punch, 3/8 In Tip, 4-7/8 In L (22N806)
- WESTWARD Transfer Punch, 1/8 In Tip, 4-7/8 In L (22N789)
- WESTWARD Long Alignment Punch, 3/16 Tip, 16 In L (2AJB5)
- WESTWARD Roll Pin Punch, 7/32 In Tip, 5 7/8 In L (2AJG2)
- WESTWARD Transfer Punch, 63/64 In Tip, 4-7/8 In L (22N845)
- WESTWARD Transfer Punch, 27/32 In Tip, 4-7/8 In L (22N836)
- CRAFTSMAN Steel Nail Set, Metric Measurement, Steel (CMHT58116)
- Westward Cutting and Shaping Tools