Shop All Manual Caulk Guns
Westward
Dripless Manual Caulk Gun, For 10 oz Container Size, 7:1, Half Barrel Frame
Mfr # 13J311
Zoro # G4032813
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Ratchet Gun
- Material Steel
- Color Blue
- Frame Style Half Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13J311
- Zoro # G4032813
- UPC # 190735741924
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Item | Dripless Caulk Gun |
For Container Type | Cartridge |
Type | Ratchet Gun |
Material | Steel |
Color | Blue |
Frame Style | Half Barrel |
Includes | Ladder Hook, Puncture Tool, Spout Cutter, Wrist Wrap |
Construction | Steel |
Thrust Ratio | 7:01 |
Barrel Material | Steel |
Barrel Materials | Steel |
Product Type | Drip-Free |
For Container Type+1 | Cartridge |
Thrust Ratio+1 | 7:1 |
Color Family | Blue |
Plunger Type | Ratchet Rod |
Grip Style | Standard |
Description
Dripless Caulk Gun, Thrust Ratio 7:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Standard, Material Metal, Plunger Type Ratchet Rod, Product Type Dripless Caulk Gun, Color Blue, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter, Wrist Wrap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Sealant, 16 oz, Liquid, Bottle, Green (10193)
- F-26 High Strength Gel Heavy Duty Adhesive 1.25 oz (F26-32)
- DAP Dap Inc Filler Wood Plastic Nat 32Oz 525 (4139309)
- FLEX SEAL Flex Tape, 2 cu ft, Rubber Base, White, PK2 (TFSWHTMINI)
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13J321)
- WESTWARD Caulk Gun, Silver, Steel, 20 oz (13J322)
- WESTWARD Caulk Gun, Black/Silver, Aluminum, 24 oz (13J313)
- WESTWARD Caulk Gun, Black/Silver, Steel, 10 oz (13J318)
- WESTWARD Caulk Gun, Silver, Steel, 10 oz (13J319)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J312)
- NEWBORN Newborn Brothers 1409564 Gator Trigger Ratcht Caulk Gun (1409564)
- Westward Caulk Guns & Accessories