Shop All Manual Caulk Guns
Westward
Dripless Caulk Gun, Black/Blue, Plastic, 10 oz
Mfr # 13J312
Zoro # G4067147
product price: $7.05
/ea
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Revolving Barrel
- Material Plastic
- Color Black/Blue
- Frame Style Revolving Half Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13J312
- Zoro # G4067147
- UPC # 190735741931
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Item | Dripless Caulk Gun |
For Container Type | Cartridge |
Type | Revolving Barrel |
Material | Plastic |
Color | Black/Blue |
Frame Style | Revolving Half Barrel |
Construction | Plastic |
Includes | Ladder Hook |
Thrust Ratio | 10:01 |
For Container Type+1 | Cartridge |
Plunger Type | Smooth Rod |
Color Family | Blue |
Barrel Materials | Plastic |
Barrel Material | Plastic |
Thrust Ratio+1 | 10:1 |
Grip Style | Standard |
Product Type | Drip-Free |
Description
Dripless Caulk Gun, Thrust Ratio 10:1, For Container Size 10 oz, Barrel Materials Plastic, Frame Style Revolving Half Barrel, Grip Style Standard, Material Metal; Plastic, Plunger Type Smooth Rod, Product Type Dripless Caulk Gun, Color Black/Blue, For Container Type Cartridge, Includes Ladder Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 1/10 Gal Composite No-Drip Caulk Gun (787)
- NEWBORN Caulk Gun, Blue, Steel, 10 oz (250)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 75ft. (28325)
- DEVCON 5 Minute High Strength Epoxy 0.47 oz (20445)
- WESTWARD Caulk Gun, Silver, Steel, 20 oz (13J322)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J315)
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13W868)
- WESTWARD Caulk Gun, Black/Silver, Aluminum, 24 oz (13J313)
- WESTWARD Dripless Manual Caulk Gun, For 10 oz Container Size, 7:1, Half Barrel Frame (13J311)
- WESTWARD Caulk Gun, Silver, Steel, 10 oz (13J319)
- NEWBORN Finishing Tool, Blue, Not Applicable (Slick-1)
- Westward Caulk Guns & Accessories