Shop All Heating and Cooling Tools
Westward
Drip Pan, Aluminum, 11 1/4 In.
Mfr # 21EM39
Zoro # G5387453
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 1/4 in
- Features Cast Aluminum Drip Pan With 2 in Internal & External Threads In Shot Blast Finish. Design Allows Any Pump With A 2 in Bung To Fit Onto The Drip Pan. Used As A Drain For Returning Over Flown Media Back To The Drum. It Additionally Works As A Base For Holding A Container During Dispensing.
- Includes Sieve and 2 in Bung Adapter, Strainer
- Construction Aluminum
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21EM39
- Zoro # G5387453
- UPC # 190735766729
- Country of Origin India
- Category Heating and Cooling Tools
Dimensions
Length | 11 1/4 in |
Width | 7 in |
Height (In.) | 3 1/3 in |
Overall Length | 11 1/4 in |
Overall Height | 3 21/64 in |
Overall Width | 7 in |
Details
Item | Drip Pan |
Features | Cast Aluminum Drip Pan With 2 in Internal & External Threads In Shot Blast Finish. Design Allows Any Pump With A 2 in Bung To Fit Onto The Drip Pan. Used As A Drain For Returning Over Flown Media Back To The Drum. It Additionally Works As A Base For Holding A Container During Dispensing. |
Includes | Sieve and 2 in Bung Adapter, Strainer |
Construction | Aluminum |
Material | Aluminum |
Pan Type | Spill Tray |
Color | Silver |
Description
Drip Pan, Pan Type Spill Tray, Material Aluminum, Overall Height 3 21/64 in, Overall Length 11 1/4 in, Overall Width 7 in, Color Silver, Includes Sieve with Built-In 2 in Bung Adapter, Strainer
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 6-1/2 In. D (TSP03263)
- FIREYE Closed Wiring Base for MSRS (61-3060)
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BHN041-0)
- TRANE 230v 60W CrankCase Heater (BAYCCHT301RES)
- WESTWARD A/C Condenser Fin Comb (1DXN3)
- WESTWARD A/C Clutch Tool Kit, Installer/Remover (1YMG5)
- WESTWARD A/C Compressor Clutch Remover Kit (1YMH6)
- WESTWARD Spring Lock Coupler Tool Set, A/C (1YMH1)
- WESTWARD Radiator Test Kit (1YMH2)
- SUPERIOR SMOKE SmokeCandles, 40,000 cu ft of Smoke, PK12 (3C)
- SUPERCOOL A/C Charging Hose Set, R134a (1767)
- Westward Heating and Cooling Tools