Shop All Drill Bit and Tap Sets
Westward
Drill/Tap/Countersink Set, Metric, 6 Pc
Mfr # 6EXL2
Zoro # G3356771
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Finish Bright
- SAE or Metric Metric
- Sizes Included M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.0, M8 x 1.25 and M10 x 1.50
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6EXL2
- Zoro # G3356771
- UPC # 190735882191
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Sizes Included | M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.0, M8 x 1.25 and M10 x 1.50 |
Thread Sizes Included | M10x1.5, M3x0.5, M4x0.7, M5x0.8, M6x1, M8x1.25 |
Details
Item | Drill/Tap/Countersink Set |
Number of Pieces | 6 |
Finish | Bright |
SAE or Metric | Metric |
Cutting Direction | Right Hand |
Material | M2 Steel |
Impact Rated | No |
Shank Type | 1/4" Quick Change Hex |
Includes | Plastic Case and Quick Change Adapter |
Material - Machining | High Speed Steel |
Thread Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Thread Standard | Metric |
Description
Drill/Tap/Countersink Set, Number of Pieces 6, High Speed Steel, Bright (Uncoated), Thread Sizes Included M10x1.5, M3x0.5, M4x0.7, M5x0.8, M6x1, M8x1.25, Thread Standard Metric, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"x30" Long Auger Bit (DMS73-5014)
- DRILL AMERICA 11/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX611/64)
- WESTWARD Alloy Steel Plug Tap, 1/4-18 NPT (CCT1060-16)
- KO-KEN Socket 32mm 6 Point 57mm 3/4 Sq. Drive (6400M-32)
- WESTWARD Drill/Tap/Countersink Set, SAE, 6 Pc (6EXL3)
- WESTWARD Drill/Tap/Countersink Bit, 1/4-20x2-1/4 L (6EXL5)
- WESTWARD Drill/Tap/Countersink Bit, 12-24x2-1/4 L (6EXN1)
- WESTWARD Drill/Tap/Countersink Bit, 6-32x3 In L (6EXL7)
- WESTWARD Drill/Tap/Countersink Bit, 10-32x2-1/4 L (6EXN0)
- WESTWARD Drill/Tap/Countersink Bit, 8-32x2 In L (6EXL8)
- DRILL AMERICA 1in-30 UNS HSS Plug Tap and 31/32in HSS 1/2in Shank Drill Bit Kit (POUFS1-30)
- Westward Drill Bit and Tap Sets