Shop All Drill Bit and Tap Sets
Westward
Drill/Tap/Countersink Bit, 3/8-16x3-1/4 L
Mfr # 6EXL6
Zoro # G2943787
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Finish Bright (Uncoated)
- Cutting Direction Right Hand
- Material M2 Steel
- Includes Plastic Storage Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6EXL6
- Zoro # G2943787
- UPC # 190735882238
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Size | 3/8"-16 |
Overall Length | 3 1/4 in |
Thread Size | 3/8"-16 |
Details
Item | Drill/Tap/Countersink |
Tap Material | High Speed Steel |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Material | M2 Steel |
Includes | Plastic Storage Sleeve |
Impact Rated | No |
Shank Type | 1/4" Quick Change Hex |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Thread Direction | Right Hand |
Thread Standard | UNC |
Tap Finish | Bright (Uncoated) |
Description
Drill/Tap/Countersink, Thread Size 3/8 In.-16, UNC, High Speed Steel, Bright (Uncoated), Overall Length 3 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 49-56-0177 3-1/8" Hole Dozer„¢ Bi-Metal Hole Saw (49-56-0177)
- KRAFT TOOL Anodized Aluminum Threaded Handle, 4 ft. (CC234R)
- BOSCH Switch (1607200104)
- KIPP Axial Joint Similar To DIN 71802 M08 Steel (K0715.13)
- WESTWARD Drill/Tap/Countersink Bit, 6-32x3 In L (6EXL7)
- WESTWARD Drill/Tap/Countersink Set, Metric, 6 Pc (6EXL2)
- WESTWARD Drill/Tap/Countersink Bit, 12-24x2-1/4 L (6EXN1)
- WESTWARD Drill/Tap/Countersink Bit, 5/16-18x3-1/4L (6EXL4)
- WESTWARD Drill/Tap/Countersink Set, SAE, 6 Pc (6EXL3)
- WESTWARD Drill/Tap/Countersink Bit, 8-32x2 In L (6EXL8)
- CENTURY DRILL & TOOL Tap-Metric 3.0X.60 3/32 Brite Drill Bit Combo Pack (97505)
- Westward Drill Bit and Tap Sets