Shop All Knockout Punch Parts
Westward
Drill Bit, Steel, 5-7/64 in. L
Mfr # 39CF04
Zoro # G2003998
original price:
$21.95
12% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 7/64 in
- Material Steel
- Impact Rated No
- Handle Type None
- Fits Brand Westward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CF04
- Zoro # G2003998
- UPC # 190735821596
- Country of Origin Taiwan, Province of China
- Category Knockout Punch Parts
Dimensions
Overall Length | 5 7/64 in |
Details
Material | Steel |
Impact Rated | No |
Handle Type | None |
Fits Brand | Westward |
For Use With | Electric Drill |
Head Material | Steel |
Item | Drill Bit |
Description
Drill Bit, For Use With Grainger Item Number 39CE85, 39CE87, 39CE88, 39CE91, 39CE92, 39CE93, Fits Brand Westward, Material Steel, Head Material Steel, Handle Type None, Overall Length 5 7/64 in, For Use With Electric Drill, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Crimper 20 to 10 AWG (97 52 06)
- DRILL AMERICA m8x1 HSS Plug Tap and 7.00mm HSS Drill Bit (POUM8X1)
- WESTWARD 6 1/2 in Cable Slitter 1-1/8 in (1YMZ9)
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-15/16 in. L (39CF06)
- WESTWARD Screw Mandrel, Alloy Steel, 3-9/64 in. L (39CF07)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-7/32 in. L (39CE97)
- GREENLEE Knock Out Die (KD-2)
- L.H. DOTTIE L.H. Dottie 1-7/32'' Push Button Knockout Die (Oil-Tight) (HPD1732)
- GREENLEE Punch Kit Upc No.20678 (730BB-2-1/8)
- L.H. DOTTIE L.H. Dottie 2'' Die (1-1/2'' Conduit) (HPD200)
- Westward Hand Tool Parts