Shop All Carbide-Tipped Drill Bits
Westward
Drill Bit, Carbide-Tipped
Mfr # 20UR67
Zoro # G8549843
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 3/8, 7/16, 1/2
- Decimal Equivalent 0.125, 0.1287, 0.1562, 0.1875, 0.25, 0.2812, 0.3125, 0.375, 0.4375, 0.5
- Material 40 Cr. Steel, Carbide
- Overall Length 3 in, 3 3/8 in, 4 in, 4 3/4 in, 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20UR67
- Zoro # G8549843
- UPC # 190735763513
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 3/8, 7/16, 1/2 |
Overall Length | 3 in, 3 3/8 in, 4 in, 4 3/4 in, 6 in |
Flute Length | 1 7/16 in, 1 3/4 in, 1 31/32 in, 2 17/32 in, 3 11/32 in, 3 29/32 in |
Drill Bit Size | 1/8 in to 1/2 in |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Smallest Drill Bit Size | 1/8 in |
Largest Drill Bit Size | 1/2 in |
Shank Hex Size | 7/64 in, 1/8 in, 11/64 in, 3/16 in, 15/64 in, 17/64 in, 21/64 in, 23/64 in, 27/64 in |
Shank Diameter | 7/64 in, 1/8 in, 11/64 in, 3/16 in, 15/64 in, 17/64 in, 21/64 in, 23/64 in, 27/64 in |
Shank Length | 1 9/16 in |
Description
Round Shank Drill Bit Set, Straight, 10 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Overall Length 2 3/8 in, 3 in, 3 3/8 in, 4 in, 4 3/4 in, 6 in, Bright (Uncoated), Shank Hex Size 7/64 in, 1/8 in, 11/64 in, 3/16 in, 15/64 in, 17/64 in, 21/64 in, 23/64 in, 27/64 in, Shank Diameter 7/64 in, 1/8 in, 11/64 in, 3/16 in, 15/64 in, 17/64 in, 21/64 in, 23/64 in, 27/64 in, Shank Length 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" PILOT POINT(R) drill bit (DW1912)
- MILWAUKEE TOOL 3-5/8" Hole Dozer w/Carbide Teeth (49-56-0739)
- WRIGHT TOOL Spanner Wrench Adjustable Pin Black Ind (9643)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-12MM)
- WESTWARD Drill Bit, Carbide-Tipped (20UR73)
- WESTWARD Drill Bit, Carbide-Tipped, 4 in. L (20UR71)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1130)
- M.A. FORD Twister Gp Circuit Board Drill, #84 (30201150)
- DIABLO 4"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5050)
- TUNGALOY Carbide Inserts 10 Count (WNMG060408-ASW WNMG322-ASW T9125)
- GARANT Solid Carbide Drill, 13/32 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122659 13/32)
- Westward Carbide-Tipped Drill Bits