Shop All Punch & Chisel Sets
Westward
Drift Punch Set, 1/8 To 5/16 In, 5 Pc
Mfr # 2AJL6
Zoro # G3272507
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included 1/4 in, 1/8 in, 3/16 in, 5/16 in, 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2AJL6
- Zoro # G3272507
- UPC # 190735794487
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Sizes Included | 1/4 in, 1/8 in, 3/16 in, 5/16 in, 7/32 in |
Tip Size | 1/8 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in |
Details
Number of Pieces | 5 |
Material | Steel |
Item | Drift Punch Set |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | 1/45/8, 1/83/8, 10, 3/161/2, 5/16, 7/321/2 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handle | No |
Blade Tip Shape | Straight |
Container Type | Pouch |
Types Included | Drift Punch |
Tether Ready | No |
Measurement Type | SAE |
Chisel Type | Drift Punch |
Material Applications | For Softer Metal & Wood |
Grip Style | Plain |
Set Type | Punch Set |
Includes Handguard | No |
Includes Striking Cap | No |
Type | Set |
Description
Drift Punch Set, Set Type Punch Set, Types Included Drift Punch, Number of Pieces 5, Blade Tip Shape Straight, Includes Handle No, Chisel Type Drift Punch, Includes Handguard No, Material Applications For Softer Metal & Wood, Includes 1/45/8, 1/83/8, 10, 3/161/2, 5/16, 7/321/2, Tip Size 1/8 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, Material Steel, Measurement Type SAE, Container Type Pouch, Tether Ready No, Grip Style Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Pneumatic R6 Ratchet, 1/2 In. (JAT-302)
- TAPMATIC Tapping Collet, 0.393 in. to 0.590 in. (24500)
- ULLMAN Inspection Mirror, Telescoping, Oval (B-2T)
- VERMONT GAGE Pin Gage Set, Plus, 0.006-0.060 In, Black (901100100)
- WESTWARD Transfer Punch Set, #1 to #60, 60 Pc (22N851)
- WESTWARD Punch and Chisel Set, 18 Pc (2AJL7)
- WESTWARD Pilot Punch Set, Alloy Steel, 12 Pc (49A456)
- WESTWARD Pin Punch Set, 1/8 To 5/16 In, 6 Pc (2AJA9)
- WESTWARD Drive Pin Punch Set, 1/8 To 3/8 In, 5 Pcs (2AJB1)
- WESTWARD Transfer Punch Set, 1/2 to 1 In, 33 Pc (22N850)
- GROZ Pin Punch Roll Set, 5 pcs. (25655)
- Westward Cutting and Shaping Tools