Shop All Hand Held Punches
Westward
Drift Punch, 5/16 In Tip, 10 1/8 In L
Mfr # 2AJC4
Zoro # G2054123
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length (In.) 10 in
- Tip Size (In.) 5/16 in
- Hex (In.) 5/8 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJC4
- Zoro # G2054123
- UPC # 190735793749
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 5/16 in |
Shank Width | 5/8 in |
Overall Length | 10 |
Hole Diameter | 5/16 in |
Tip Size | 5/16 |
Taper Length | 5 in |
Description
Drift Punch, Automatic No, Punch Type Drift Punch, Tip Size 5/16, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/8 in, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 10, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 5 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m38x1 HSS Metric Hand Tap (DWTSMT38X1)
- DIABLO Impact Step Drill Bit (13 Steps), 1/4"- (DSD0500S13)
- GENERAL TOOLS Arch Punch, 7/8 in. Tip, 1-23/64 in. L (1271K)
- DYNAMIC Tools 29MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025029)
- WESTWARD Long Drive Pin Punch, 1/4 In Tip, 8 In L (2AJE7)
- WESTWARD Transfer Punch, 21/32 In Tip, 4-7/8 In L (22N824)
- WESTWARD Center Punch, 5/8 In Hex, 7 In L (2AJD4)
- WESTWARD Drift Punch, 1/8 In Tip, 10 1/8 In L (2AJC1)
- WESTWARD Drive Pin Punch, 5/32 In Tip, 5 In L (2AJD8)
- WESTWARD Transfer Punch, 45/64 In Tip, 4-7/8 In L (22N827)
- DASCO PRO Drift Punch, 1/8 Tip x 8" L (601)
- Westward Hand Held Punches