Shop All Hand Held Punches
Westward
Drift Punch, 3/8 In Tip, 10 1/8 In L
Mfr # 2AJC5
Zoro # G1048521
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 3/8 in
- Hex (In.) 3/4 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJC5
- Zoro # G1048521
- UPC # 190735793756
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 3/8 in |
Overall Length | 10 |
Taper Length | 5 in |
Tip Size | 3/8 |
Shank Width | 3/4 in |
Hole Diameter | 3/8 in |
Details
Item | Drift Punch |
Hex (In.) | 3/4 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Construction | Chrome Vanadium Steel With Black Oxide Finish |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | None |
Shank Shape | Hexagon |
Tip Type | Flat |
Material Applications | Metal |
Includes Striking Cap | No |
Punch Type | Drift Punch |
Automatic | No |
Includes Handguard | No |
Measurement Type | SAE |
Grip Style | Plain |
Tether Ready | No |
Description
This Westward Drift Punch is a hand-held punch that can be used to remove or install bolts. The hexagonal handle has a 3/4" hex and a 3/8" tip size. It is made of chrome vanadium steel with black oxide finish, making it sturdy and long lasting. Its 10 in length makes it easy to use for longer periods of time without causing strain on the wrist. This durable Drift Punch will give you years of reliable service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 25/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E150)
- ECLIPSE TOOLS Mechanical Stud Punch (902-570)
- GENERAL TOOLS Magnifier Glass 2.5X (532)
- KNIPEX Diagonal Cutters, 5" Diagonal Cutters (70 05 125)
- WESTWARD Pin Punch, Bull, 5/16in. (31MA13)
- WESTWARD Transfer Punch, 43/64 In Tip, 4-7/8 In L (22N825)
- WESTWARD Transfer Punch, 15/32 In Tip, 4-7/8 In L (22N812)
- WESTWARD Center Punch, 5/16 In Hex, 4 5/8 In L (2AJC8)
- WESTWARD Transfer Punch, 31/64 In Tip, 4-7/8 In L (22N813)
- WESTWARD Transfer Punch, 11/32 In Tip, 4-7/8 In L (22N804)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/4 x1-1/2 In (50516)
- Westward Hand Held Punches