Shop All Hand Held Punches
Westward
Drift Punch, 3/16 In Tip, 10 1/8 In L
Mfr # 2AJC2
Zoro # G3300175
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Construction Chrome Vanadium Steel With Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJC2
- Zoro # G3300175
- UPC # 190735793725
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 3/16 in |
Tip Size | 3/16 in |
Taper Length | 5 in |
Shank Width | 3/8 in |
Overall Length | 10 |
Hole Diameter | 3/16 in |
Details
Item | Drift Punch |
Hex (In.) | 3/8 in |
Tether Capable | Tether Capable |
Construction | Chrome Vanadium Steel With Black Oxide Finish |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Punch Type | Drift Punch |
Measurement Type | SAE |
Shank Shape | Hexagon |
Container Type | None |
Grip Style | Plain |
Tether Ready | No |
Includes Handguard | No |
Includes Striking Cap | No |
Tip Type | Flat |
Automatic | No |
Material Applications | Metal |
Description
Drift Punch, Automatic No, Punch Type Drift Punch, Tip Size 3/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 3/16 in, Overall Length 10, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 5 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 180 T BKA)
- GEDORE Universal Puller, 2-Arm Pattern, 90x100 M (1.06/1)
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573TF)
- WESTWARD Transfer Punch, 1/4 In Tip, 4-7/8 In L (22N797)
- WESTWARD Transfer Punch, 11/16 In Tip, 4-7/8 In L (22N826)
- WESTWARD Drift Punch, 3/8 In Tip, 10 1/8 In L (2AJC5)
- WESTWARD Pin Punch, Barrel, 1/2in. (31MA16)
- WESTWARD Transfer Punch, 17/64 In Tip, 4-7/8 In L (22N798)
- WESTWARD Transfer Punch, 9/32 In Tip, 4-7/8 In L (22N799)
- MAYHEW Mayhew 31951 No. 9.31 in. Pneumatic Pilot Punch (MAY31951)
- Westward Hand Held Punches