Shop All Hand Held Punches
Westward
Drift Punch, 1/8 In Tip, 10 1/8 In L
Mfr # 2AJC1
Zoro # G1291674
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 1/8 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Construction Chrome Vanadium Steel With Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJC1
- Zoro # G1291674
- UPC # 190735793718
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 1/8 in |
Hole Diameter | 1/8 in |
Tip Size | 1/8 |
Taper Length | 4 3/8 in |
Shank Width | 5/16 in |
Overall Length | 10 in |
Details
Item | Drift Punch |
Hex (In.) | 5/16 in |
Tether Capable | Tether Capable |
Construction | Chrome Vanadium Steel With Black Oxide Finish |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handguard | No |
Tether Ready | No |
Tip Type | Flat |
Grip Style | Plain |
Includes Striking Cap | No |
Container Type | None |
Measurement Type | SAE |
Shank Shape | Hexagon |
Punch Type | Drift Punch |
Material Applications | Metal |
Automatic | No |
Description
Drift Punch, Automatic No, Punch Type Drift Punch, Tip Size 1/8, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 1/8 in, Overall Length 10 in, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 4 3/8 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Nonsand Grout Wht 25Lb (WDG25)
- KLEIN TOOLS Sportsman Knife, 2-5/8-Inch Stainless Steel Blade (44036)
- HOME PLUS 3 in. Carbon Steel Long Nose Pliers (AC2014201)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1/2" (7316H)
- WESTWARD Transfer Punch, 19/64 In Tip, 4-7/8 In L (22N801)
- WESTWARD Prick Punch, 3/8 In Hex, 5 1/4 In L (2AJF2)
- WESTWARD Transfer Punch, 45/64 In Tip, 4-7/8 In L (22N827)
- WESTWARD Transfer Punch, 29/64 In Tip, 4-7/8 In L (22N811)
- WESTWARD Pin Punch, Barrel, 9/16in. (31MA17)
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- WESTWARD Center Punch, 3/8 In Hex, 4 7/8 In L (2AJC9)
- Westward Hand Held Punches