Shop All Hand Held Punches
Westward
Drift Punch, 1/4 In Tip, 10 1/8 In L
Mfr # 2AJC3
Zoro # G1892721
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 1/4 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJC3
- Zoro # G1892721
- UPC # 190735793732
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 1/4 in |
Shank Width | 1/2 in |
Hole Diameter | 1/4 in |
Tip Size | 1/4 |
Overall Length | 10 |
Taper Length | 5 in |
Details
Item | Drift Punch |
Hex (In.) | 1/2 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Construction | Chrome Vanadium Steel With Black Oxide Finish |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | None |
Shank Shape | Hexagon |
Includes Handguard | No |
Material Applications | Metal |
Includes Striking Cap | No |
Punch Type | Drift Punch |
Tether Ready | No |
Grip Style | Plain |
Tip Type | Flat |
Measurement Type | SAE |
Automatic | No |
Description
Drift Punch, Automatic No, Punch Type Drift Punch, Tip Size 1/4, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/2 in, Grip Style Plain, Hole Diameter 1/4 in, Overall Length 10, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 5 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/8in dia, 1-1/8in Cut L (20612516)
- DRILL AMERICA 5/8"-20 HSS Plug Hand Tap (DWTST5/8-20P)
- GRAY TOOLS Slim Nose Diagonal Cutting Pliers, 4-1/4" Long, 1/2" Jaw (B291A)
- PROSKIT Box Cutter, 2PK, PK2, 2 PK (902-317)
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- WESTWARD Transfer Punch, 13/64 In Tip, 4-7/8 In L (22N794)
- WESTWARD Transfer Punch, 15/16 In Tip, 4-7/8 In L (22N842)
- WESTWARD Transfer Punch, 41/64 In Tip, 4-7/8 In L (22N823)
- WESTWARD Center Punch, 3/16 In Hex, 4 1/4 In L (2AJC6)
- WESTWARD Roll Pin Punch, 5/16 In Tip, 6 In L (2AJG4)
- MAYHEW Pilot Punch, Blk, 5/16 in Tip, 7/16 x 6 in (25008)
- Westward Cutting and Shaping Tools