Shop All Router Accessories
This Product is Discontinued
Westward
Drawer Lock Bits (Discontinued)
Mfr # 45J312
Zoro # G7496596
This Product is Discontinued
Key Features
- Cutting Length (In.) 1/2
- Flute Length (In.) 1/2
- Application Used to Form a Strong Joint Between The Sides and Front of a Drawer
- Number of Flutes 2
- Cutting Dia. (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45J312
- Zoro # G7496596
- UPC # 190735834794
- Country of Origin China
- Category Router Accessories
Dimensions
Cutting Length (In.) | 1/2 |
Flute Length (In.) | 1/2 |
Cutting Dia. (In.) | 2 |
Shank Length (In.) | 1-5/8 |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 2-1/8 |
Shank Length | 1 5/8 in |
Shank Dia. | 1/2 in |
Length of Cut | 1/2 in |
Flute Length | 1/2 in |
Overall Length | 2 1/8 in |
Cutter Dia. | 2 in |
Description
Drawer and Lock Profile Router Bit, Carbide Tipped, 2 in Cutter Dia., Fractional Inch, 1/2 in, 2 1/8 in, 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.