Shop All Tool Storage Accessories
Westward
Drawer Liner, Blk, Open, PVC, 22-1/2 x115 in
Mfr # 22XP05
Zoro # G6136697
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 1/2 in
- Thickness 1/16 in
- Material PVC
- Features Non-Slip, Protects Tools and Drawer Finish From Scratching
- For Use With Tool Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22XP05
- Zoro # G6136697
- UPC # 190735775547
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 22 1/2 in |
Length | 115 in |
Overall Length | 115 in |
Overall Depth | 22 1/2 in |
Details
Item | Tool Drawer Liner Roll |
Thickness | 1/16 in |
Material | PVC |
Features | Non-Slip, Protects Tools and Drawer Finish From Scratching |
For Use With | Tool Cabinets |
Finish | Textured |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Color | Black |
Pattern | Open Weave |
Number of Pieces | 1 |
Number of pieces | 1 |
Description
Tool Drawer Liner Roll, Color Black, For Use With Tool Cabinets, Material PVC, Number of Pieces 1, Overall Depth 22 1/2 in, Overall Length 115 in, Pattern Open Weave, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Measuring Wheel, Hi Viz, ft./In, 25" (MK7912)
- ULTRA-DEX USA SAE, Metric Ergonomic Straight Key, T7 Tip Size (T-7-S)
- WIHA Multi-Driver, Steel, Shank 4-1/2", SAE (77891)
- DRILL AMERICA 8.00mm HSS 4 Flute Single End End Mill (DWC8MM-4FSE)
- WESTWARD Storage Accesory, Silver, Steel, PR1 (61HP24)
- WESTWARD Storage Accesory, Silver, Zinc Alloy (61HP28)
- WESTWARD Large Accessory Tray w/ 28 Adjustable Slots, Clear Plastic (5MZJ0)
- WESTWARD Storage Accesory, black, Nylon (61HP32)
- WESTWARD Foam Insert, EVA, Black/Blue, For 4YP81 (6ZGU5)
- WESTWARD Drawer Liner, Blk, Open, PVC, 16-1/2 x157 in (22XP04)
- SUNEX Deluxe Service Cart, Locking Top, 4 Dra (SUN8013ADLX)
- Westward Tool Storage Accessories