Shop All Drain Cleaning Machines
Westward
Drain Cleaning Gun, 3/4 to 2-1/2 in.
Mfr # 22XP35
Zoro # G7593451
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Application Bathrooms and Utility Rooms, Drainage Pipes and Heating Lines in Sewage Systems of Households, Kitchens, Small Hotels and Ships
- Chuck Type Slide Action
- Includes Cable Feeder, Carrying Case, Pair of Leather Gloves
- Standards ETL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22XP35
- Zoro # G7593451
- UPC # 190735775554
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
Cable Size | 5/16 in x 25 ft |
Overall Height | 13.8 in |
Overall Width | 7.9 in |
Overall Length | 21.7 in |
Maximum Drain Line Inside Diameter | 2 1/2 in |
Handle Length | 5 in |
Cable Dia. | 5/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Cable Size Included (A) | 5/16 in x 25 ft |
Cable Length Included - Cable A | 25 ft |
Minimum Drain Line Inside Diameter | 3/4 in |
For Pipe Size | 3/4 in to 2 1/2 in |
Cable Diameter Included - Cable A | 5/16 in |
Description
Drain Cleaning Gun, Machine Type Drain Gun, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Number of Cables Included 1, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 25 ft, Number of Augers Included 1, Number of Cutters Included 0, Feed Type Automatic, Auger Types Included Bulb Auger, Power Source Corded, Voltage 120 V, Maximum Operating Speed 500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Flat Bastard File 6 (120331)
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 (GM38FL5)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 7/16-14 Natl Coarse Across Flat 1/2 (92908)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 2JT Mount Size, Steel (JK 08 J-2S)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (7DD56)
- WESTWARD 75 ft Corded Drain Cleaning Machine, 120V AC (22XP39)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (22XP40)
- WESTWARD Drain Cleaning Gun, 2-1/2 in. (22XP36)
- WESTWARD 75 ft Corded Drain Cleaning Machine, 120V AC (22XP38)
- RIDGID Drain Cleaning Machine, 3/8x100, 1/2x90 (K-3800)
- GENERAL WIRE Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16 Down Head Cable & Case (PV-D-WC)
- Westward Drain Cleaning Machines