Shop All Drain Cleaning Accessories
Westward
Drain Cleaning Cbl, Hollow C, 5/8inx100ft
Mfr # 20GZ39
Zoro # G7627304
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5/8 in x 100 ft
- For Use With 22XP40, 7DD56
- Includes Coupling
- size 5/8" x 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20GZ39
- Zoro # G7627304
- UPC # 190735761601
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in x 100 ft |
size | 5/8" x 100 ft. |
Connection Size | 7/8 in |
Cable Diameter | 5/8 in |
Cable Length Included - Cable A | 100 ft |
Maximum Drain Line Inside Diameter | 5 in |
Minimum Drain Line Inside Diameter | 3 in |
For Pipe Size | 3 in to 5 in |
Cable Length | 100 ft |
Maximum Compatible Pipe Diameter - Cable A | 6 in |
Cable Diameter Included - Cable A | 5/8 in |
Minimum Compatible Pipe Diameter - Cable A | 3 in |
Description
Drain Cleaning Cable, Product Type Drain Cleaning Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series 22XP40, Cable Type Drum, Maximum Drain Line Inside Diameter 5 in, Minimum Drain Line Inside Diameter 3 in, Cable Diameter 5/8 in, Cable Length 100 ft, Core Type Hollow Core, Cable End Type Coupling, Application Sewer Pipes, Cable Diameter Included - Cable A 5/8 in, Cable Length Included - Cable A 100 ft, Cable Material Steel, Cable Material - Cable A Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 100 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-100')
- DAYTON AS-5-L Motor Shaft Arbor Heavy Duty Type D Machined Washer (3ZN16)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD22230)
- UNIVERSAL TOOL Straight Recoilless Chisel Scaler (UT9922)
- WESTWARD Coupling Pin Key, 5/8 in Connector (22XP54)
- WESTWARD Drain Cleaning Cable, 5/16 In x 35 Ft (6ATY0)
- WESTWARD Double Cutter, 4 D X 5-1/4 L (22XP62)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx25ft (20GZ34)
- WESTWARD C-Cutter, 1-1/8 D x 3/8 in L, 4 in Cap (22XP51)
- WESTWARD Inner Core Cable, 3/4 in x 100 ft (22XP57)
- GENERAL WIRE 4 Side Cutter Blade, (4SCB)
- Westward Drain Cleaning Equipment