Shop All Spiral Tube Brushes
Westward
Double Spiral Tube Brush, SS, PK10
Mfr # 88424
Zoro # G4105930
product price: $159.99
/pk 10, $16.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 88424
- Zoro # G4105930
- UPC # 190735891179
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.25 in |
Trim Length | 1/2" |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Stainless Steel |
Max. RPM | 1,900 RPM |
Item | Double Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Compatible Tool Type | Drill |
Brush Material | Stainless Steel |
Operating Speed - Maximum | 1,900 RPM |
Stem Style | Double |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Stainless Steel, Brush Dia. 1 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,900 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 120, 3/8" W, 13" L, Aluminum Oxide, 120 Grit, AO/X GP (70062)
- ECONOLINE Blast Gun Assembly, 45 CFM, Nozzle 7/16 In (201542)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-50HLNH)
- VSM Abrasive Belt, Coated, 2-1/2x60, 60 Grit (317045)
- WESTWARD Single Spiral Tube Brush, 3/16"TrimL, PK10 (88406)
- WESTWARD Double Spiral Tube Brush, 1" Dia., PK10 (88389)
- WESTWARD Spiral Tube Brush, Carbon Steel, PK10 (88426)
- WESTWARD Single Spiral Tube Brush, 1"Dia., PK10 (88402)
- WESTWARD Single Spiral Tube Brush, SS, PK10 (88393)
- WESTWARD Double Spiral Tube Brush, 0.005"Wire, PK10 (88396)
- SUPERIOR STEEL 1" x 16" Stainless Steel Tube Brush (S1612)
- Westward Spiral Tube Brushes