Shop All Spiral Tube Brushes
Westward
Double Spiral Tube Brush, 7/16"TrimL, PK10
Mfr # 88415
Zoro # G4106028
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 7/8 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 88415
- Zoro # G4106028
- UPC # 190735891094
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 7/8 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.01 in |
Shank Size | 0.25 in |
Trim Length | 7/16" |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Item | Double Spiral Tube Brush |
Max. RPM | 1,900 RPM |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Operating Speed - Maximum | 1,900 RPM |
Brush Material | Steel |
Compatible Tool Type | Drill |
Stem Style | Double |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 7/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.01 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,900 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4-1/2 in (45HDDSX1)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106036)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 40 Grit (30487)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 3-2/3 in. x 9 in. Sheet 30 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-THx30)
- WESTWARD Single Spiral Tube Brush, 0.1"Trim L, PK10 (88428)
- WESTWARD Double Spiral Tube Brush, 0.004"Wire, PK10 (88403)
- WESTWARD Double Spiral Tube Brush, 0.006"Wire, PK10 (88423)
- WESTWARD Double Spiral Tube Brush, 1/4"Trim L, PK10 (88429)
- WESTWARD Single Spiral Brush, Carbon Steel, PK10 (88418)
- WESTWARD Double Spiral Tube Brush, 0.008"Wire, PK10 (88400)
- ZORO SELECT Single Spiral Tube Brush, 3/8 dia. (66252839050)
- Westward Spiral Tube Brushes