Shop All Spiral Tube Brushes
Westward
Double Spiral Tube Brush, 6" L, PK10
Mfr # 88392
Zoro # G4106256
product price: $78.65
/pk 10, $7.87/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 3/8 in
- Brush Length 2 1/8 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 88392
- Zoro # G4106256
- UPC # 190735890875
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/8 in |
Brush Length | 2 1/8 in |
Overall Length | 6 in |
Wire Dia. | 0.006 in |
Shank Size | 0.125 in |
Trim Length | 3/16" |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Item | Double Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Max. RPM | 1,900 RPM |
Stem Style | Double |
Operating Speed - Maximum | 1,900 RPM |
Compatible Tool Type | Drill |
Brush Material | Steel |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 3/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 2 1/8 in, Wire Dia. 0.006 in, Overall Length 6 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,900 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Silicon Carbide (20061)
- CGW ABRASIVES Fiber Disc, 7 x 7/8, 50G, C/Z (48124)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 40G, Width: 1" (11167)
- SP SCIENCEWARE Stainless Steel Sponge, Course, PK2 (F17085-0000)
- WESTWARD Single Spiral Tube Brush, 8" L, PK10 (88399)
- WESTWARD Burrite Tube Brush, 9/16" Brush Dia., PK10 (88413)
- WESTWARD Single Spiral Tube Brush, Brass, PK10 (45PF09)
- WESTWARD Double Spiral Tube Brush, 1/4"Trim L, PK10 (88429)
- WESTWARD Double Spiral Tube Brush, 5" L, PK10 (88391)
- WESTWARD Single Spiral Tube Brush, 1/8" Dia., PK10 (88409)
- WEILER 1-1/8" Diameter Copper Tube Fitting Brush (44085)
- Westward Spiral Tube Brushes