Shop All Spiral Tube Brushes
Westward
Double Spiral Tube Brush, 5/16"TrimL, PK10
Mfr # 88431
Zoro # G4105860
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 5/8 in
- Brush Length 2 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 88431
- Zoro # G4105860
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 5/8 in |
Brush Length | 2 in |
Overall Length | 5 in |
Wire Dia. | 0.008 in |
Shank Size | 0.219 in |
Trim Length | 5/16" |
Stem Diameter | 7/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Brass |
Item | Double Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Max. RPM | 1,900 RPM |
Stem Style | Double |
Brush Material | Brass |
Operating Speed - Maximum | 1,900 RPM |
Compatible Tool Type | Drill |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Brass, Brush Dia. 5/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 7/32 in, Brush Length 2 in, Wire Dia. 0.008 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,900 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 6in, PK50 (7100045073)
- PFERD 2-3/4" Knot Wire Cup Brush - .014 SS Wire, 5/8-11 Thread (ext.) (82329)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002225000)
- MIRKA Abranet 9" Grip P180 (9A-223-180RP)
- WESTWARD Single Spiral Tube Brush, 0.1"Trim L, PK10 (88428)
- WESTWARD Double Spiral Tube Brush, 7/16"TrimL, PK10 (88415)
- WESTWARD Single Spiral Tube Brush, 7" L, PK10 (88390)
- WESTWARD Double Spiral Tube Brush, 3/4" Dia., PK10 (88388)
- WESTWARD Double Spiral Tube Brush, 1-1/4" Dia, PK10 (88404)
- WESTWARD Single Spiral Tube Brush, 1"Dia., PK10 (88402)
- GORDON BRUSH 3/4" Brush Diameter Condenser Tube Brush - Stainless Steel (47024)
- Westward Spiral Tube Brushes