Shop All Spiral Tube Brushes
Westward
Double Spiral Tube Brush, 5" L, PK10
Mfr # 88391
Zoro # G4106265
product price: $74.69
/pk 10, $7.47/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1/2 in
- Brush Length 2 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 88391
- Zoro # G4106265
- UPC # 190735890868
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2 in |
Brush Length | 2 in |
Overall Length | 5 in |
Wire Dia. | 0.006 in |
Shank Size | 0.156 in |
Trim Length | 1/4" |
Stem Diameter | 5/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Item | Double Spiral Tube Brush |
Max. RPM | 1,900 RPM |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Operating Speed - Maximum | 1,900 RPM |
Compatible Tool Type | Drill |
Stem Style | Double |
Brush Material | Steel |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 5/32 in, Brush Length 2 in, Wire Dia. 0.006 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,900 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- TOUGH GUY Condenser, 5/8" Dia, 12 24 (M) Thread, L 6 (3HGZ1)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TR (59362)
- MAKITA 1" Crimped Wire End Brush, 1/4" Straight Shank (B-63030)
- WESTWARD Single Spiral Tube Brush, 1/8" Shank, PK10 (88410)
- WESTWARD Spiral Tube Brush, Abrasive Nylon, PK10 (88432)
- WESTWARD Double Spiral Tube Brush, 0.006"Wire, PK10 (88423)
- WESTWARD Burrite Tube Brush, SS, PK10 (88427)
- WESTWARD Single Spiral Tube Brush, 1/8" Dia., PK10 (88409)
- WESTWARD Single Spiral Tube Brush, 0.1"Trim L, PK10 (88428)
- WEILER 1/8" Hand Tube Brush, .003" Stainless Steel Wire Fill, 1" Brush Length (21249)
- Westward Spiral Tube Brushes