Shop All Spiral Tube Brushes
Westward
Double Spiral Tube Brush, 3/4" Dia., PK10
Mfr # 88388
Zoro # G4106299
product price: $75.39
/pk 10, $7.54/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 3/4 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 88388
- Zoro # G4106299
- UPC # 190735890837
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/4 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.25 in |
Trim Length | 3/8" |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Max. RPM | 1,900 RPM |
Item | Double Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Brush Material | Steel |
Stem Style | Double |
Operating Speed - Maximum | 1,900 RPM |
Compatible Tool Type | Drill |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 3/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,900 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Grease, 7A, 1200 Grit (233246)
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 5/8-11 (98907)
- KODIAK CUTTING TOOLS SA-41L2 Type SA Carbide Bur Long Cylindrical (5560761)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 36 Grit (71-10813FXL)
- WESTWARD Double Spiral Tube Brush, 1" Dia., PK10 (88389)
- WESTWARD Double Spiral Tube Brush, 5/16"TrimL, PK10 (88431)
- WESTWARD Single Spiral Tube Brush, 1/8"Trim L, PK10 (88411)
- WESTWARD Double Spiral Tube Brush, 0.006"Wire, PK10 (88423)
- WESTWARD Burrite Tube Brush, SS, PK10 (88427)
- WESTWARD Burrite Tube Brush, 9/16" Brush Dia., PK10 (88413)
- GORDON BRUSH 7/16" Brush D .004" Wire D Double Spiral Power Brush (50068)
- Westward Spiral Tube Brushes