Shop All Spiral Tube Brushes
Westward
Double Spiral Tube Brush, 0.006"Wire, PK10
Mfr # 88423
Zoro # G4105949
product price: $121.99
/pk 10, $12.20/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 7/8 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 88423
- Zoro # G4105949
- UPC # 190735891162
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 7/8 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.25 in |
Trim Length | 7/16" |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Max. RPM | 1,900 RPM |
Item | Double Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Compatible Tool Type | Drill |
Stem Style | Double |
Brush Material | Steel |
Operating Speed - Maximum | 1,900 RPM |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 7/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,900 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AC-241-180)
- ARC ABRASIVES Belt Ao/X Gp 6 X 48 60, Coated, 6" W, 48" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70993)
- DIABLO 9 in. L X 11 in. W 220 Grit Aluminum Oxide Sanding Sheet 20 pk (DCS911220S20G)
- WESTWARD Deburring Tool Handle (4KTU9)
- WESTWARD Double Spiral Tube Brush, 0.008"Wire, PK10 (88400)
- WESTWARD Single Spiral Tube Brush, 1/8"Trim L, PK10 (88411)
- WESTWARD Spiral Tube Brush, Carbon Steel, PK10 (88426)
- WESTWARD Single Spiral Tube Brush, 1-1/2" Dia, PK10 (88425)
- WESTWARD Double Spiral Tube Brush, 7/16"TrimL, PK10 (88415)
- WESTWARD Single Spiral Tube Brush, 7" L, PK10 (88390)
- TANIS BRUSH Power Tube Brush, .006, HC Steel, 3/4" dia. (05280)
- Westward Spiral Tube Brushes