Shop All Spiral Tube Brushes
Westward
Double Spiral Tube Brush, 0.004"Wire, PK10
Mfr # 88403
Zoro # G4106140
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1/2 in
- Brush Length 2 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 88403
- Zoro # G4106140
- UPC # 190735890974
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2 in |
Brush Length | 2 in |
Overall Length | 5 in |
Wire Dia. | 0.004 in |
Shank Size | 0.156 in |
Trim Length | 1/4" |
Stem Diameter | 5/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Item | Double Spiral Tube Brush |
Max. RPM | 1,900 RPM |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Operating Speed - Maximum | 1,900 RPM |
Compatible Tool Type | Drill |
Stem Style | Double |
Brush Material | Steel |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 5/32 in, Brush Length 2 in, Wire Dia. 0.004 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,900 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-105576)
- GLOBAL MATERIAL TECHNOLOGIES GMT, Industrial-Quality Steel Wool Hand Pad, #0000 Super Fine, 192PK (117000)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194399)
- POWERBUILT 3" Fine Crimped Wire Cup Brush (642631)
- WESTWARD Burrite Tube Brush, 2-1/8" L, PK10 (88405)
- WESTWARD Spiral Tube Brush, Carbon Steel, PK10 (88426)
- WESTWARD Double Spiral Tube Brush, 0.005"Wire, PK10 (88396)
- WESTWARD Double Spiral Tube Brush, SS, PK10 (88424)
- WESTWARD Double Spiral Brush, 0.0104" Wire, PK10 (88417)
- WESTWARD Single Spiral Tube Brush, 1-1/2" Dia, PK10 (88425)
- TANIS BRUSH Mini Twisted Brush, Nylon, 3/16" dia. (05190)
- Westward Spiral Tube Brushes