Shop All Flaring & Swaging Tools
Westward
Double Flaring Tool, 45 Deg Double Lap
Mfr # 3CYN8
Zoro # G1801843
original price:
$36.15
5% off
new price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flare Type Double 45 Degree
- Capacity Tubing O.D. (In.) 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
- Cone Type Swivel
- Includes 7 Adapters
- Construction Plated Steel Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3CYN8
- Zoro # G1801843
- UPC # 190735822456
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 11 13/16 in |
Tool Length | 11 13/16 in |
Compatible Tube Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in |
Number of Sizes | 7 |
Tube Swaging Sizes | 1/4 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in |
Details
Item | Double Flaring Tool |
Flare Type | Double 45 Degree |
Capacity Tubing O.D. (In.) | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in |
Cone Type | Swivel |
Includes | 7 Adapters |
Construction | Plated Steel Bars |
Handle | Sliding T |
Application | For Soft Copper, Brass, Aluminum and Thin Walled Tubing |
Handle Design | Sliding T |
Product Type | Double Flaring Tool |
Maximum Wall Thickness | 0.065 in |
Body Material | Steel |
Non-Sparking | No |
Material Application | Aluminum, Brass, Copper |
Description
Double Flaring Tool, Product Type Double Flaring Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Material Application Aluminum, Brass, Copper, Flare Type Double 45 Degree, Maximum Wall Thickness 0.065 in, Cone Type Swivel, Number of Sizes 7, Non-Sparking No, Body Material Steel, Handle Design Sliding T, Tool Length 11 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strap Hanger Angled Clip (MSR24)
- PARKER Hollow Hex Plug, Steel, 3/8 in, MNPT (3/8 HHP-S)
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Stainless (T17459-SSLHD)
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNC11)
- WESTWARD Flaring Tool, Adjustable, 3/16-5/8 In (3CYR6)
- WESTWARD Flaring Tool, Single, 3/16-5/8, Chrome (3CYV1)
- WESTWARD Flaring and Swaging Tool, 1/8-3/4 In (3CYU4)
- WESTWARD Swaging Tool Set, 3/16-5/8 In (3CYR8)
- WESTWARD Flaring and Cutting Set, Double, 8 Pc (3CYT7)
- WESTWARD Swaging Tool Set, 4 Pc, 1/4-5/8 In (3CYP5)
- ROTHENBERGER Flaring Tool Pro Set, 1/8"-3/4" (222402)
- Westward Flaring & Swaging Tools