Shop All Double End Drill Bits
This Product is Discontinued
Westward
Double End Drill Size #30, HSS, Black Oxide (Discontinued)
Mfr # 2UFF9
Zoro # G1322097
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Type Standard
- Decimal Equivalent 0.1285
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFF9
- Zoro # G1322097
- UPC # 190735801741
- Country of Origin China
- Category Double End Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Overall Length | 1 29/32 in |
Flute Length | 7/16 in |
Overall Length (In.) | 1.929 |
Flute Length (In.) | 0.472 |
Wire Size | #30 |
Shank Dia. | 1/8 in |
Description
Double End Drill Bit, #30 Drill Bit Size, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, Black Oxide, High Speed Steel, Decimal Equivalent 0.1285, Wire, 7/16 in Flute Length, 1/8 in Shank Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.