Shop All Drain Cleaning Accessories
Westward
Double Cutter, 4 D X 5-1/4 L
Mfr # 22XP62
Zoro # G7548563
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 4 in D X 5-1/4 in L
- For Use With Mfr. No. SP-HD75-1
- size 4" D X 5-1/4" L
- Connection Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22XP62
- Zoro # G7548563
- UPC # 190735775820
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 4 in D X 5-1/4 in L |
size | 4" D X 5-1/4" L |
Connection Size | 7/8 in |
Overall Length | 5 1/4 in |
Minimum Drain Line Inside Diameter | 3 in |
For Pipe Size | 3 in to 8 in |
Overall Width | 4 in |
Maximum Drain Line Inside Diameter | 8 in |
Cutter Length | 5 in |
Head Width/Diameter | 4 in |
Description
Drain Cleaning Cutter, Head Type Sharktooth Cutter, Compatible Cleaner Series 22XP40, 7DD56, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 3 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number SP-HD75-1, Application Large Main lines, Compatible Cable Core Type Hollow Core, Inner Core, Compatible Cleaner Grainger Part Number 22XP40, 7DD56, Coupling Type Female, Cutter Length 5 in, Cutter Type Sharktooth Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BL)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (16110)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (767)
- GREY PNEUMATIC Extension 1/2" Dr, 10" L, 1 Pieces (2210E)
- WESTWARD Drain Cleaning Cable, 3/8 in. X 35 Ft (22XP43)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx25ft (20GZ34)
- WESTWARD Inner Core Cable, Bulb Auger, 5/16 x 25 (22XP42)
- WESTWARD Autofeed Assembly, 4-11/16 x 11 x 9-1/8in (49U741)
- WESTWARD Coupling Pin Key, 7/8 in Connector (22XP55)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx100ft (20GZ33)
- RIDGID Drain Cleaning Cble, 1-1/4 In. x 15 ft. (C-11)
- Westward Drain Cleaning Accessories