Shop All Drain Cleaning Accessories
Westward
Double Cutter, 2 D X 2-7/8 L, 8 in Cap
Mfr # 22XP60
Zoro # G7554863
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 2 in D X 2-7/8 in L
- For Use With Mfr. No. SP-HD75-1
- size 2" D X 2-7/8" L
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22XP60
- Zoro # G7554863
- UPC # 190735775806
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 2 in D X 2-7/8 in L |
size | 2" D X 2-7/8" L |
Connection Size | 7/8 in |
Overall Length | 2 7/8 in |
For Pipe Size | 3 in to 8 in |
Cutter Length | 2 3/4 in |
Minimum Drain Line Inside Diameter | 3 in |
Head Width/Diameter | 2 in |
Maximum Drain Line Inside Diameter | 8 in |
Overall Width | 2 in |
Description
Drain Cleaning Cutter, Head Type Sharktooth Cutter, Compatible Cleaner Series 22XP40, 7DD56, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 3 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number SP-HD75-1, Application Large Main lines, Compatible Cable Core Type Hollow Core, Inner Core, Compatible Cleaner Grainger Part Number 22XP40, 7DD56, Coupling Type Female, Cutter Length 2 3/4 in, Cutter Type Sharktooth Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5/32" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX04)
- ULLMAN Magnetic Pick-Up Tool, 5-3/4in.L, 8oz (NO. 10T)
- BESSEY Hold Down Table Clamp, 8", 1650 lb. (BS4N)
- WALTER Machine reamers F1352HUN-8.15 (F1352HUN-8.15)
- WESTWARD Bulb Auger, 1-1/8 D x 3-7/8 in L, 4 in Cap (22XP50)
- WESTWARD Drop Head Auger, 1-3/8 Dx3-1/2 L, 8 in Cap (22XP47)
- WESTWARD Coupling Pin Key, 7/8 in Connector (22XP55)
- WESTWARD Double Cutter, 4 D X 5-1/4 L (22XP62)
- WESTWARD Bulb Auger, 7/8 D x 3-7/8 in L, 4 in Cap (22XP46)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx25ft (20GZ34)
- RIDGID Trident Cable Decoupler, Cast Aluminum (61718)
- Westward Drain Cleaning Accessories