Shop All Box End Wrenches
Westward
Double Box End Wrench, 12 Pt, 22 x 24mm
Mfr # 36A161
Zoro # G5095255
original price:
$18.83
79% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Material Alloy Steel
- Finish Chrome
- Wrench Shape Straight
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A161
- Zoro # G5095255
- UPC # 190735818305
- Country of Origin China
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 22 mm, 24 mm |
Overall Length | 12 3/4 in |
Head Size | 22 mm, 24 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 22 mm, 24 mm, Overall Length 12 3/4 in, 40 Degrees , Metric, Offset, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- COUGAR PRO Set 1/4" Dr 46 Pc Set 6 Pt Std and Dp Co (A29)
- DYNAMIC Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity (D091001)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (45032)
- WESTWARD Box End Wrench, 3/4x7/8 in., 12-13/16 L (5MP96)
- WESTWARD Box End Wrench, 16 x 18mm, 10-55/64 in. L (5MR03)
- WESTWARD Ratcheting Box End Wrench, 5-1/2" L (54PP91)
- WESTWARD Ratcheting Box End Wrench, 5-7/8" L (54PP68)
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP82)
- WESTWARD Box End Wrench Set, 6 Pieces, 12 Pts (54DG35)
- PROTO Spline Box End Wrench, 1/4x5/16 in, 7-1/4L (J1118SPL)
- Westward Wrenches