Shop All Clamp On Power Meters
Westward
Digital Clamp Meter, 600A, 600V
Mfr # 800HC2
Zoro # G410070478
original price:
$33.59
5% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Rating CAT II 600V, CAT III 300V
- Jaw Opening 1.1 in
- Display Type LCD
- Waterproof No
- Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Frequency/Duty Ratio, NCV, Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 800HC2
- Zoro # G410070478
- Country of Origin China
- Category Clamp On Power Meters
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT II 600V, CAT III 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Frequency/Duty Ratio, NCV, Resistance, Intrinsically Safe No, Dustproof No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (EX520)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 2000 psi, 1/4 NPT Back Conn, Glycerin Filled (40-310-2000-psi)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Red (DPGAB-11)
- SHIMPO Digital Force Gauge, Range 20 lb, USB (FGV-20XY)
- WESTWARD Digital Clamp Meter, 400A, 40 Ohms (800HC4)
- WESTWARD Digital Clamp Meter, 1000A, TRMS, 1000V (800HC6)
- WESTWARD Digital Clamp Meter, 600A, 60 Ohms (800HC3)
- WESTWARD Digital Clamp Meter, 400A, 600V (800HC5)
- WESTWARD Digital Clamp Meter, 1000A, 1000V (800HC1)
- FLUKE Wireless Clamp Meter Module, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity (FLK-A3001FC)
- SANWA Clamp Meter for Automotive Maintenance & Digital Multimeter Functions (DCM400AD)
- Westward Clamp On Power Meters