Shop All Clamp On Power Meters
Westward
Digital Clamp Meter, 600A, 60 Ohms
Mfr # 800HC3
Zoro # G710070482
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Rating CAT II 600V, CAT III 300V
- Jaw Opening 1.1 in
- Waterproof No
- Frequency Measurement Accuracy 0.1% +/- 4 digits
- Capacitance Measurement Accuracy 4% +/- 5 digits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 800HC3
- Zoro # G710070482
- Country of Origin China
- Category Clamp On Power Meters
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT II 600V, CAT III 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency/Duty Ratio, NCV, Resistance, Temperature, Intrinsically Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451279AS04L60#)
- TSI ALNOR Velocity Matrix Probe, 25 to 8000 FPM (801090)
- JONARD TOOLS Push Pull Force Gauge, 0 to 36 Oz (GPP-36)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-107A)
- WESTWARD Digital Clamp Meter, 600A, 600V (800HC2)
- WESTWARD Digital Clamp Meter, 400A, 40 Ohms (800HC4)
- WESTWARD Digital Clamp Meter, 1000A, TRMS, 1000V (800HC6)
- WESTWARD Digital Clamp Meter, 1000A, 1000V (800HC1)
- WESTWARD Digital Clamp Meter, 400A, 600V (800HC5)
- FLIR Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT IV 300V Safety Rating (CM46)
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-210)
- Westward Clamp On Power Meters