Shop All Clamp On Power Meters
Westward
Digital Clamp Meter, 400A, 600V
Mfr # 800HC7
Zoro # G910070459
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Rating CAT II 600V, CAT III 300V
- Jaw Opening 1.1 in
- Maximum DC Voltage Measurement 600 V
- AC Response Calculation TRMS
- Maximum AC Current Measurement 400 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 800HC7
- Zoro # G910070459
- Country of Origin China
- Category Clamp On Power Meters
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT II 600V, CAT III 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 400 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency/Duty Ratio, NCV, Resistance, Intrinsically Safe No, Dustproof No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Gage, Minihelic Gage 05 Wc 18 Npt (2-5005-NPT)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-30psi (GLS405)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0142F2VAC/30#)
- UNITED SCIENTIFIC Voltmeter, 0-3V (MVT003)
- WESTWARD Digital Clamp Meter, 600A, 600V (800HC2)
- WESTWARD Digital Clamp Meter, 400A, 600V (800HC5)
- WESTWARD Digital Clamp Meter, 600A, 60 Ohms (800HC3)
- WESTWARD Digital Clamp Meter, 400A, 40 Ohms (800HC4)
- WESTWARD Digital Clamp Meter, 1000A, 1000V (800HC1)
- WESTWARD Digital Clamp Meter, 1000A, TRMS, 1000V (800HC6)
- EXTECH Clamp Meter, Backlit, 2,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (380926)
- Westward Clamp On Power Meters