Shop All Digital Calipers
Westward
Digital Caliper, 0-6 In, Oil Resistant
Mfr # 2ZA60
Zoro # G2784302
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in, +/-0.02 mm
- Jaw Depth 1 9/16 in
- Caliper Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2ZA60
- Zoro # G2784302
- UPC # 190735804162
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 9/16 in |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 5/8 in |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Battery Size | CR2032 |
Description
OD/ID Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP54, SPC Output No, Accuracy +/-0.001 in, +/-0.02 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 9/16 in, Long Form Calibration Certificate No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Extra Narrow Pillar File, #2/Dbl (84258000)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8816OR)
- BONDHUS 5/64In Ball End Screwdriver - Xlong Hex 5/64" (3704)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 1/2"R (CF673PF)
- WESTWARD Digital Caliper, Fractional, Poly, 6 In (2YNC6)
- WESTWARD Digital Caliper, 0-6 In, 1.56 In Deep Jaw (2ZA59)
- WESTWARD Euro Caliper IV 6In/150mm (2YNJ9)
- WESTWARD Digital Caliper, Electronic, 0 to 18 In (29AD39)
- WESTWARD Digital Caliper, 0-12 In, 2.40 In Deep Jaw (2ZA61)
- WESTWARD Digital Caliper, Fractional, 0 to 6 In (29AD36)
- MITUTOYO Digimatic Caliper, w/SPC, 0-6", IP67, Crbde (500-735-20)
- Westward Precision Measuring Tools