Shop All Digital Calipers
Westward
Digital Caliper, 0-6 In, 1.5 In Deep Jaw
Mfr # 1AAU4
Zoro # G2479845
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in, +/-0.02 mm
- Features Finer Readings
- Jaw Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1AAU4
- Zoro # G2479845
- UPC # 190735746783
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 1/2 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 5/8 in |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Description
The Westward 1AAU4 Digital Caliper is a versatile tool that can be used for various purposes. It is the perfect choice for precision measurements. The 4-way digital caliper features finer readings and can measure up to 6 in, or 150 mm. With an accuracy of +/-0.001 in., this caliper has a resolution of 0.0005 in/0.01 mm.. Its range of 0 to 6 in / 0 to 150mm makes it ideal for various mechanical and industrial applications. This stainless steel digital caliper also has a jaw depth of 1 1/2 in.. It comes with a plastic case. If you're looking for a more precise way to measure objects, the Westward 1AAU4 Digital Caliper is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20550414R)
- DRILL AMERICA 1-1/16in-16 UNS HSS Plug Tap and 1in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/16-16)
- LENOX Lenox Diemaster 2Â CTL Bandsaw Blade 5' 7-1/2" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick (79380D2B51715)
- IRWIN QUICK-GRIP C-CLAMP 6"" (225106)
- WESTWARD Euro Caliper IV 6In/150mm (2YNJ9)
- WESTWARD Digital Caliper, Electronic, 0 to 8 In (29AD41)
- WESTWARD Digital Caliper, Fractional, 0 to 6 In (29AD36)
- WESTWARD Digital Caliper, 0-6 In, Oil Resistant (2ZA60)
- WESTWARD Digital Caliper, Electronic, 0 to 12 In (29AD40)
- WESTWARD Digital Caliper, 0-6 In, 1.56 In Deep Jaw (2ZA59)
- CENTRAL TOOLS DIGITAL CALIPER (CE3C312)
- Westward Precision Measuring Tools