Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Digging Bar, 51" Overall L, Carbon Steel
Mfr # 493V61
Zoro # G4376908
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Carbon Steel
- Overall Length 51 in
- Overall Width 2 23/64 in
- Pry Bar Sub-Category Digging Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 493V61
- Zoro # G4376908
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 51 in |
Overall Width | 2 23/64 in |
Dia. | 1 in |
Bar Diameter | 5/8 in |
Details
Color | Black |
Material | Carbon Steel |
Pry Bar Sub-Category | Digging Bars |
Item | Digging Bar |
Tether Capable | Tether Capable |
Thickness | 1 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Black |
Type | Digging Bars |
Number of Nail Slots | 1 |
Tether Ready | No |
End Style | Chisel |
End Angle Style | Straight |
Bar Shape | Round |
Description
This Westward 493V61 Digging Bar is the perfect tool for demolition jobs. You can use it to pull nails, pry up boards and remove sheet metal. Made of carbon steel, this digging bar has a 51 in. overall length and 2 23/64 in. overall width. It has a 1 in. thickness, making it strong enough to withstand heavy-duty tasks without bending or breaking. The black color makes this tool easy to spot if you happen to drop it on the job site. This standard tool is compatible with most tethers, allowing you to easily secure it while you work. With its high quality design and construction, the Westward 493V61 Digging Bar will meet all your needs as a contractor or DIYer on the job site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-1)
- CRESCENT SHEARS STL WISS DATA 6"" (CW5T)
- LENOX Hole Saw, General Purpose, 3-5/8" dia. (LXAH4358)
- WESTWARD Alignment Bar, 36 In, 7/8 In Dia (3APX6)
- WESTWARD Bar, Utility (3FE94)
- WESTWARD Gooseneck Wrecking Bar, 12 In, 1/2 In Dia (3FE97)
- WESTWARD Digging Bar, 72 In, Pencil Point (20C887)
- WESTWARD Pry Bar, Carbon Steel, Silver, 31-7/8 in. L (31MA39)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA28)
- CORONA TOOLS Digging Bar, 17 lb., 70" (BR 71090)
- Westward Pullers and Separators