Shop All Post Hole Diggers
This Product is Discontinued
Westward
Digger, Post Hole (Discontinued)
Mfr # 1WG29
Zoro # G3045174
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type MANUAL
- Handle Type Straight
- Distance Between Blade Tips 5 7/8 in
- Handle Material Hardwood
- Handle Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1WG29
- Zoro # G3045174
- UPC # 190735758373
- Country of Origin Mexico
- Category Post Hole Diggers
Dimensions
Handle Length | 48 in |
Details
Type | MANUAL |
Handle Type | Straight |
Distance Between Blade Tips | 5 7/8 in |
Handle Material | Hardwood |
Item | Post Hole Digger |
Description
Post Hole Digger, Distance Between Blade Tips 5 7/8 in, Handle Type Straight, Handle Material Hardwood, Handle Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.