Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Die Separating Bar, Curved, 18 in. L
Mfr # 31MA37
Zoro # G9053003
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Curved Tip
- Material High Carbon Steel
- Overall Length 18 in
- Overall Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31MA37
- Zoro # G9053003
- UPC # 190735809877
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18 in |
Overall Width | 5/8 in |
Dia. | 5/8 in |
Details
Color | Black |
Features | Curved Tip |
Material | High Carbon Steel |
Pry Bar Sub-Category | Pry Bars |
Tether Capable | Tether Capable |
Standards | ASME B107.52 |
Item | Die Separating Bar |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Black |
Type | Curved |
Tether Ready | No |
End Angle Style | U-Shape |
Non-sparking - Tether Ready | T No |
End Style | Chisel |
Description
If you are looking for a nail puller, the Westward 31MA37 Die Separating Bar is just what you need. The curved tip makes it easy to get into tight spaces and pry up nails. With a high carbon steel construction, this die separating bar is sturdy and durable. It has an overall length of 18 in. and width of 5/8 in., making it easy to handle. A tether cap able tool, the black nail puller requires a standard tool for tethering purposes. When it comes to removing nails, there is no better choice than the Westward 31MA37 Die Separating Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 995 VULCAN 32" Magnetic The next Generation in Box Levels (995-41X-32M)
- CAPRI TOOLS 1/2 in Drive 20 mm 6-Point Metric Shallow Impact Socket (5-5020)
- OSG Spiral Point Tap Plug, 3 Flutes (1757608)
- ASTRO PNEUMATIC Angle, Straight Die Grinder Kit, 3 pcs., 1/4 in NPT Female Air Inlet, 1/4" Collet, 1/3 HP (219)
- WESTWARD Rolling Head Pry Bar, 16 In, 9/16 In Dia (3APX8)
- WESTWARD Alignment Bar, 16 In, 5/8 In Dia (3APX2)
- WESTWARD Alignment Bar, 30 In, 7/8 In Dia (3APX5)
- WESTWARD Pry Bar, Curved, 9-1/2 in. L (31MA27)
- WESTWARD Alignment Bar, 24 In, 3/4 In Dia (3APX4)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 4 pcs. (31MA33)
- MAYHEW STEEL PRODUCTS PRY BAR CATS PAW 4 PC (MY66302)
- Westward Pullers and Separators