Shop All Pipe Threading Die Heads
Westward
Die Head, Self Opening, NPT, 5 in. to 6 in.
Mfr # 34DA47
Zoro # G9330221
Free Shipping & Returns
$1,862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Automatic
- For Nominal Pipe Size 5 in to 6 in
- Threads per Inch 14
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 34DA47
- Zoro # G9330221
- UPC # 190735816189
- Country of Origin Japan
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 5 in to 6 in |
For Pipe Size | 5 in to 6 in |
Maximum Compatible Pipe Size | 6 in |
Minimum Compatible Pipe Size | 5 in |
Description
Threading Machine Die Head, Maximum Compatible Pipe Size 6 in, Minimum Compatible Pipe Size 5 in, Head Opening Type Self-Opening, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies Universal, Compatible Threader Type Threading Machine, Compatible Threader Series 31XM67, Through-the-Head Oiling Yes, Application Pipe, Compatible Grainger Part Number 31XM67, Die Head Type Universal, Die Material Cast Aluminum, Features Self Opening, For Use With 31XM67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Arbor, Carbon Steel (29VU98)
- RIDGID Yoke, Asm Compl 40A (40920)
- M.A. FORD 3/4 X1-1/2 X 4 .060R 9Fl (79B037503)
- POSI LOCK Internal/External Mechanical Puller (TK-107)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00063)
- RIDGID Diehead, 842 Npt Lh L/Dies (23282)
- ROTHENBERGER Rest Die Pin Head (01572)
- RIDGID Hand Threader Die Head, 1" dia. Pipe (12-R: (NPT))
- RIDGID Manual Threader Die Head, NPT, 1in, RH (OO-R: (NPT))
- RIDGID Manual Threader Die Head, 1-1/2 In, NPT (12-R: (NPT))
- Westward Pipe Threading Equipment