Shop All Knockout Punch Parts
Westward
Die, Hardened Cr-Mo Steel, 1-7/32 in. L
Mfr # 39CE97
Zoro # G2004059
original price:
$52.04
12% off
new price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 7/32 in
- For Use With Hydraulic Punch Driver
- Handle Type None
- Fits Brand Westward
- Head Material Hardened Cr-Mo Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CE97
- Zoro # G2004059
- UPC # 190735821534
- Country of Origin Taiwan, Province of China
- Category Knockout Punch Parts
Dimensions
Overall Length | 1 7/32 in |
Details
For Use With | Hydraulic Punch Driver |
Handle Type | None |
Fits Brand | Westward |
Head Material | Hardened Cr-Mo Steel |
Material | Hardened Cr-Mo Steel |
Impact Rated | No |
Item | Die |
Description
Die, For Use With Grainger Item Number 39CE85, 39CE87, 39CE88, 39CE91, 39CE92, 39CE93, Fits Brand Westward, Material Hardened Cr-Mo Steel, Head Material Hardened Cr-Mo Steel, Handle Type None, Overall Length 1 7/32 in, For Use With Hydraulic Punch Driver, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 12 (236ZM)
- MILWAUKEE TOOL W Style: W-BG Die (49-16-WBG0)
- MITUTOYO Vernier Depth Gage (527-101)
- VERMONT GAGE Go/No Go Plug Gage Assy, #8-32 UNC 2B (301117540)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-15/16 in. L (39CF06)
- WESTWARD Screw Mandrel, Alloy Steel, 3-9/64 in. L (39CF07)
- L.H. DOTTIE L.H. Dottie 7/8'' Die (1/2'' Conduit) (HPD78)
- GREENLEE Knock Out Die (KD-3/4)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Cup & Die Set (2'' Conduit) (HPS212)
- CURRENT TOOLS Knock-Out Die 1/2" (1525)
- L.H. DOTTIE L.H. Dottie 1-7/32'' Push Button Knockout Die (Oil-Tight) (HPD1732)
- Westward Knockout Punch Parts