Shop All Knockout Punch Parts
Westward
Die, Hardened Cr-Mo Steel, 1-15/16 in. L
Mfr # 39CF06
Zoro # G2003970
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hydraulic Punch Driver
- Impact Rated No
- Head Material Hardened Cr-Mo Steel
- Handle Type None
- Overall Length 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 39CF06
- Zoro # G2003970
- UPC # 190735821619
- Country of Origin Taiwan, Province of China
- Category Knockout Punch Parts
Dimensions
Overall Length | 1 15/16 in |
Details
For Use With | Hydraulic Punch Driver |
Impact Rated | No |
Head Material | Hardened Cr-Mo Steel |
Handle Type | None |
Item | Die |
Fits Brand | Westward |
Material | Hardened Cr-Mo Steel |
Description
Die, For Use With Grainger Item Number 39CE85, 39CE87, 39CE88, 39CE91, 39CE92, 39CE93, Fits Brand Westward, Material Hardened Cr-Mo Steel, Head Material Hardened Cr-Mo Steel, Handle Type None, Overall Length 1 15/16 in, For Use With Hydraulic Punch Driver, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezer, Straight Flat Broad, Plastic (18526)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55390)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X50)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-7/32 in. L (39CE97)
- WESTWARD Screw Mandrel, Alloy Steel, 3-9/64 in. L (39CF07)
- L.H. DOTTIE L.H. Dottie 1-3/8'' Cup (1'' Conduit) (HPC138)
- L.H. DOTTIE L.H. Dottie 7/8'' Die (1/2'' Conduit) (HPD78)
- AIRSPADE AirSpade, 3 ft. Extension for Series 3000 (LT17)
- GREENLEE Knock Out Die (KD-1-1/4)
- GREENLEE 3/4 in Round Knockout Draw Stud, Steel (DSH-S3/4)
- Westward Hand Tool Parts