Shop All Utility Knives
This Product is Discontinued
Westward
Diagonal Cutting Plier, General Purpose 8 in L (Discontinued)
Mfr # 5UFV8
Zoro # G3184167
This Product is Discontinued
Key Features
- Insulated Yes
- Wire Stripper No
- Voltage Rating 1000V
- Material Steel
- Plier Product Group Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5UFV8
- Zoro # G3184167
- UPC # 190735878743
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Length | 8 in |
Jaw Width | 1 13/64 in |
Jaw Length | 53/64 in |
Maximum Wire Cutting Diameter | 2 mm |
For Maximum Diameter Hard Steel | 2 mm |
For Maximum Diameter ACSR Conductor | Not Rated |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 12.5 Degrees , Nose Shape Oval, Overall Length 8 in, Maximum Jaw Opening 1/2 in, For Maximum Diameter Hard Steel 2 mm, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 7/8 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.