Shop All Depth Gauges
Westward
Depth Gage, Digital, 6 In/150mm
Mfr # 2YNK3
Zoro # G0870317
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 16 in, 0 to 405 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2YNK3
- Zoro # G0870317
- UPC # 190735804063
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 2 in |
Rod Dia. | 0.177 in |
Dimension Type | Inch/Metric |
Description
Depth Gage, Digital English/Metric/Fractions, Range 0-6/0-150 In./mm, Resolutions 0.0005/0.01 In./mm, Round Anvil, Base Length 2 In., Number of Measuring Rods 5, Rod Dia. 0.177 In., Rod Type Round, LCD Display, Push Button Controls, English/Metric/Fractions, Spring Loaded, Includes Molded Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Dble Square Impact Socket, 3/4"Dr, - 21mm (421MSS)
- BOSCH Impact Wrench, 18V DC, 221 ft-lb (GDS18V-221N)
- MILWAUKEE TOOL Impact Driver Kit, 12 V, 100 dB, 2.0 lb (3453-22, 48-11-2425, 48-32-4403)
- MAKITA JIG SAW BLADES 4300BV (2pk) #8 (MP723023-8-2)
- WESTWARD Gage, Dial Depth, 0-22 (4KY23)
- IGAGING Tire Tread Depth Gauge, 32nd Reading - 35-32ND (35-32ND)
- MITUTOYO Sbm-3.5"Cx (568-472)
- INSIZE Electronic Depth Gage (2141-202A)
- MITUTOYO Depth Gage, 0 to 12 In (527-313-50)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- STARRETT Depth Gage (440Z-9L)
- Westward Measuring and Layout Tools