Shop All Screwdrivers
Westward
Demolition Slotted Screwdriver 5/16 in Square
Mfr # 401M11
Zoro # G5117852
original price:
$7.83
9% off
new price: $7.05
/ea
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M11
- Zoro # G5117852
- UPC # 00194484255206
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 8 in |
Overall Length | 12 3/4 in |
Handle Length | 5 in |
For Fastener Size | 5/16 in |
Shank Diameter | 0.33 in |
Description
Demolition Slotted Screwdriver, Tip Size 5/16 in, Slotted, Ergonomic, Overall Length 12 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 in Drive 12 in Flex Ratchet, 3/8" Drive x 12" (SRH21112)
- BON TOOL Bon 82-377 Rebar Saddle No.4 Rebar (100/Pkg) (82-377)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 36-Piece (1/4-1 in.) (SKT13102)
- PROTO 11 Piece Torx Bit Set, 3/8 in (J5239P)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L03)
- WESTWARD Precision Phillips Screwdriver #0 Round (401L54)
- WESTWARD General Purpose Torx Screwdriver T30 Round (401M41)
- WESTWARD Insulated Slotted Screwdriver 3/8 in Round (5UFW7)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M06)
- WESTWARD Precision Slotted Screwdriver 1.5 mm Round (401L68)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-8)
- Westward Screwdrivers and Nutdrivers